Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6TH7NCX50FT https://www.bdiexpress.com/medias/INDGATHOSEXX-TH7NC-ORG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNjZ8aW1hZ2UvanBlZ3xhREprTDJoaFppODVNelk0TmpJd016QXlNelkyTG1wd1p3fDY2OTlhNmE3MTAwZjI5OWU5Zjk0YjRmOTI2YTgzZjcwYzA3NzgwYWQxMjVlYjQyMWU4MGU2MDdjNGJlYzc2N2M
1113779 Hoses 

GATES GATES

6TH7NCX50FT

Description

6TH7NC X50FT HYDRAULIC HOSE ; TH7NC NON CONDUCTIVE SAE 100R7 50/PACK

Hydraulic; 3/8" Inside Diameter; 0.64" Outside Diameter; Polyester Inner Material; Urethane Outer Material; Orange; 2250 PSI - 158 Bar Operating Pressure

Part #

44671174

BDI #
1113779

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

389.34 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 389.34 / box BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
2.99
EAN
0770075322160
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polyester
Outer Material
Urethane
Color
Orange
Operating Temperature Range
-65 To 200 Deg F
Operating Pressure
2250 PSI | 158 Bar
Typical Use
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
2 Synthetic Fiber Braid | Bend Radius 2 Inch | Burst Pressure 9000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Item Number
44671174
Weight / LBS
6.6
Long Description
Hydraulic; 3/8" Inside Diameter; 0.64" Outside Diameter; Polyester Inner Material; Urethane Outer Material; Orange; 2250 PSI - 158 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.64 Inch | 16.256 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh