PARKER
PARKER
7092-100200
PARKER PARKER
Description
7092-100200 AIR & WATER HOSE ; 1"-RED GSTII-200 PSI 300FT/REL
Multipurpose Hose; 1" Inside Diameter; 1.4" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Red; 200 PSI | 14 Bar Operating Pressure
Part #
7092-100200
BDI #
26664766

Details
1355.48
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/7092-100200/p/26664766
Your Price
$ 1,355.48 / REEL
$ 1,356.00 / REEL BDIExpress
$ 1,356.00 / REEL BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.214
Product Group - BDI
F02192
Type of Hose
Multipurpose
Inner Material
EPDM
Outer Material
EPDM
Color
Red
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Agriculture | Construction | General Industrial
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
Multiple Textile Plies
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://ph.parker.com
Weight / LBS
141
Long Description
Multipurpose Hose; 1" Inside Diameter; 1.4" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Red; 200 PSI | 14 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.4 Inch | 35.56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh