Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7092-200154 https://www.bdiexpress.com/medias/INDLGSHOSEXX-7092-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEwN3xpbWFnZS9qcGVnfGFEZGpMMmcyWmk4eE1EazROVEF6TXpZNU5USTJNaTlKVGtSTVIxTklUMU5GV0ZoZk56QTVNbDlTUkY4ek1EQjRNekF3TG1wd1p3fGYzOWJmNjMwODM3MDNiNTFiZTRmMDcyZTJiODNiOTAzYjJmMTBjYzI2NTY1Y2M2OGI2ZWI3MzJhOWE5MTBmYjM
26620246 Hoses 

PARKER PARKER

7092-200154

Description

7092-200154 AIR AND WATER HOSE ; 2IN RED HOSE 200 PSI 250FT/ROLL

Multipurpose Hose; 2" Inside Diameter; 2.6" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Red; 250 PSI | 17 Bar Operating Pressure

Part #

7092-200154

BDI #
26620246

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

13.67 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 13.67 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.512
Product Group - BDI
F02192
Type of Hose
Multipurpose
Inner Material
EPDM
Outer Material
EPDM
Color
Red
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Agriculture | Construction | General Industrial
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
Multiple Textile Plies
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://ph.parker.com
Weight / LBS
282.5
Long Description
Multipurpose Hose; 2" Inside Diameter; 2.6" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Red; 250 PSI | 17 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.6 Inch | 66.04 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh