Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

71-3304 https://www.bdiexpress.com/medias/INDXXXXXXXXX-105-71-3304-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NTh8aW1hZ2UvanBlZ3xhR1JrTDJnMVpTOHhNRFF4T1RJMU9EWXlNVGs0TWk5SlRrUllXRmhZV0ZoWVdGaGZNVEExWHpjeFh6TXpNRFJmTXpBd2VETXdNQzVxY0djfGVmZjc2MzJiZmIyOWY1YTk5NjMzOWMxZTM4Nzk2YzA1YzU0ZjU2MjVjYTk1M2VmZTMzNzgwM2NhNDEzNGVhMmY
26543554 Hoses 

BINKS BINKS

71-3304

Description

71-3304 FLUID HOSE (SMARTCATALOG)

Air Hose; 3-1/2" Nominal Bend Radius; Female/Female Connection Type; 3/8" Female Thread; 50FT Hose Length; 3/8" Inner Diameter; Inch/Feet Measuring System; 500 PSI Maximum Operating Pressure; 190 Deg F Maximum Operating Temperature; 0 Deg F Minimum Operating Temperature; 11/16" Nominal Outside Diameter; Synthetic Braided Cord Reinforcement; Nylon Tube Material

Part #

71-3304

BDI #
26543554

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

586.9661 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 586.97 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BINKS
Minimum Buy Quantity
1
EAN
676281141598
Weight / US pound
8.95
Product Group - BDI
F02192
Noun
Hose
Keyword String
Air
Manufacturer URL
https://www.binks.com
Weight / LBS
8.95
Product Detail
Air Hose
Product Specification
3-1/2" Nominal Bend Radius; Female/Female Connection Type; 3/8" Female Thread; 50FT Hose Length; 3/8" Inner Diameter; Inch/Feet Measuring System; 500 PSI Maximum Operating Pressure; 190 Deg F Maximum Operating Temperature; 0 Deg F Minimum Operating Temperature; 11/16" Nominal Outside Diameter; Synthetic Braided Cord Reinforcement; Nylon Tube Material
Long Description
Air Hose; 3-1/2" Nominal Bend Radius; Female/Female Connection Type; 3/8" Female Thread; 50FT Hose Length; 3/8" Inner Diameter; Inch/Feet Measuring System; 500 PSI Maximum Operating Pressure; 190 Deg F Maximum Operating Temperature; 0 Deg F Minimum Operating Temperature; 11/16" Nominal Outside Diameter; Synthetic Braided Cord Reinforcement; Nylon Tube Material