Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

801-16-RED-RL https://www.bdiexpress.com/medias/INDAACHOSEXX-801-RED-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA3MXxpbWFnZS9qcGVnfGFHWTRMMmd3TUM4NU9EQTFOVGN5TmpBek9UTTBMMGxPUkVGQlEwaFBVMFZZV0Y4NE1ERmZVa1ZFWHpNd01IZ3pNREF1YW5Cbnw1OWFlNTY4ZWY2ZjM0ZThmMzJmNjEzOGJlNGU1Mjk0MDJkOTlmYzFhOTRiZDIyM2FlZWI4ZWFkNDRiZTRmOTMy
21467405 Hoses 

PARKER PARKER

801-16-RED-RL

Description

801-16-RED-RL MULTIPURPOSE HOSE ; 1"-RED PUSHLOK-200 PSI 150FT/ROLL

Hose, Air and Multipurpose; 1" ID; 1.28" OD

Part #

801-16-RED-RL

BDI #
21467405

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

12.92 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 12.92 / Foot BDIExpress
QTY

Inventory

Total: 60

Category
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.139
Product Group - BDI
F02192
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
https://www.parker.com
Product Detail
Hose
Product Specification
Hose, Air and Multipurpose; 1" ID; 1.28" OD
Long Description
Hose, Air and Multipurpose; 1" ID; 1.28" OD