AEROQUIP
AEROQUIP
8020
AEROQUIP AEROQUIP
Description
8020 HYDRAULIC HOSE ; CONVOLUTED TEFLON
Automotive; 1-1/4" Inside Diameter; 1.6" Outside Diameter; Teflon Inner Material; Stainless Steel Outer Material; Silver; 900 PSI - 62 Bar Operating Pressure
Part #
8020
BDI #
23888805

Details
81.37
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/8020/p/23888805
Your Price
$ 81.37 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.24
Product Group - BDI
F02192
Type of Hose
Automotive
Inner Material
Teflon
Outer Material
Stainless Steel
Color
Silver
Operating Temperature Range
-65 To 400 Deg F
Operating Pressure
900 PSI | 62 Bar
Typical Use
Bus and Truck | Chemical Processing | Platen Press | Pharmaceutical | Reverse Osmosis
Price Unit
FT
Minimum Order Quantity
5 FEET
Inch - Metric
Inch
Other Features
304 Stainless Steel Wire Braid | Cut to Length | Burst Pressure 4000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Weight / LBS
0.52
Long Description
Automotive; 1-1/4" Inside Diameter; 1.6" Outside Diameter; Teflon Inner Material; Stainless Steel Outer Material; Silver; 900 PSI - 62 Bar Operating Pressure
Outside Diameter
1.6 Inch | 40.64 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh