

CONTINENTAL
CONTINENTAL
8IN SPIRAFLEX GRASSVAC CLEAR/BLACK
CONTINENTAL CONTINENTAL
Description
8IN SPIRAFLX GYSSVAC CLR/BK VACCUM ; NON-RETURNABLE 50FT L
Vacuum Hose; Spiraflex; 8" Inner Diameter; Pliovic Material; Black or Clear Color; High-Density Pliovic Helix Reinforcement
Part #
20013390
BDI #
425091

Details
2102.75
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/8IN-SPIRAFLEX-GRASSVAC-CLEAR-BLACK/p/425091
Your Price
$ 2,102.75 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
0.968
EAN
0037256234798
Product Group - BDI
F02192
Noun
Hose
Keyword String
Vacuum
Manufacturer URL
https://www.continental.com
Product Detail
Vacuum Hose
Product Specification
Spiraflex; 8" Inner Diameter; Pliovic Material; Black or Clear Color; High-Density Pliovic Helix Reinforcement
Long Description
Vacuum Hose; Spiraflex; 8" Inner Diameter; Pliovic Material; Black or Clear Color; High-Density Pliovic Helix Reinforcement