https://www.bdiexpress.com/medias/INDKURHOSEXX-A1146-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI5NnxpbWFnZS9qcGVnfGFHSXlMMmhrWXk4eE1UQXdNelUwTWpreU9UUXpPQzlKVGtSTFZWSklUMU5GV0ZoZlFURXhORFpmUWt4Vlh6TXdNSGd6TURBdWFuQm58ZGIyMTNiN2VhYjI0NzNhZGNiMmQ0NDEzYWE0ZjlhNjFjOTc1YzVjNGU1MDBhZWU2MWVjYTA1NTE5OWUwOTFiMg
https://www.bdiexpress.com/medias/INDKURHOSEXX-A1146-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI5NnxpbWFnZS9qcGVnfGFHSXlMMmhrWXk4eE1UQXdNelUwTWpreU9UUXpPQzlKVGtSTFZWSklUMU5GV0ZoZlFURXhORFpmUWt4Vlh6TXdNSGd6TURBdWFuQm58ZGIyMTNiN2VhYjI0NzNhZGNiMmQ0NDEzYWE0ZjlhNjFjOTc1YzVjNGU1MDBhZWU2MWVjYTA1NTE5OWUwOTFiMg
KURIYAMA
KURIYAMA
A1146-04X500
KURIYAMA KURIYAMA
Description
A1146-04X500 AIR HOSE ; 1/4" OD X 500' L BLUE PVC/PU
Air Hose; 1/4" Inside Diameter; 0.46" Outside Diameter; PVC | Polyurethane Inner Material; PVC | Polyurethane Outer Material; Blue ; 300 PSI | 21 Bar Operating Pressure
Part #
A1146-04X500
BDI #
24451255
Details
715.85
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/A1146-04X500/p/24451255
Your Price
$ 715.85 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
16.78
EAN
0082235304244
Product Group - BDI
F02192
Type of Hose
Air
Inner Material
PVC | Polyurethane
Outer Material
PVC | Polyurethane
Color
Blue
Operating Temperature Range
0 To 185 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Induction Welding Tubing Line | Injection Molding Coolant Line | Lubrication/Air Drop Line | Robotic and Pneumatic Air Line
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Yarn | Silicone-Free | Special Purpose
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air
Manufacturer URL
https://kuriyama.com
Weight / LBS
37
Long Description
Air Hose; 1/4" Inside Diameter; 0.46" Outside Diameter; PVC | Polyurethane Inner Material; PVC | Polyurethane Outer Material; Blue ; 300 PSI | 21 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.46 Inch | 11.684 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

