https://www.bdiexpress.com/medias/INDKURHOSEXX-A1317-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MzF8aW1hZ2UvanBlZ3xhR0V6TDJoaU9TOHhNVEF3TXpVME16a3hNalEzT0M5SlRrUkxWVkpJVDFORldGaGZRVEV6TVRkZlIxSk9Yek13TUhnek1EQXVhbkJufGNiMzViNDVhYmNmODVjNjQ5Y2IwNzY3Y2RkYjM1NjRlNjdiZWQ1ZTkyNzZkZTVmOTA3MzgzOWY0ODU4OTQ1ZTI
https://www.bdiexpress.com/medias/INDKURHOSEXX-A1317-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MzF8aW1hZ2UvanBlZ3xhR0V6TDJoaU9TOHhNVEF3TXpVME16a3hNalEzT0M5SlRrUkxWVkpJVDFORldGaGZRVEV6TVRkZlIxSk9Yek13TUhnek1EQXVhbkJufGNiMzViNDVhYmNmODVjNjQ5Y2IwNzY3Y2RkYjM1NjRlNjdiZWQ1ZTkyNzZkZTVmOTA3MzgzOWY0ODU4OTQ1ZTI
KURIYAMA
KURIYAMA
A1317-12X300
KURIYAMA KURIYAMA
Description
A1317-12X300 WATER HOSE ; 3/4" OD X 300' L CL HD PVC
Water Discharge Hose; 3/4" Inside Diameter; 1.025" Outside Diameter; PVC Inner Material; PVC Outer Material; Green ; 125 PSI | 9 Bar Operating Pressure
Part #
A1317-12X300
BDI #
24451493
Details
639.63
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/A1317-12X300/p/24451493
Your Price
$ 639.63 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.1
EAN
0082235304075
Product Group - BDI
F02192
Type of Hose
Water Discharge
Inner Material
PVC
Outer Material
PVC
Color
Green
Operating Temperature Range
25 To 150 Deg F
Operating Pressure
125 PSI | 9 Bar
Typical Use
Golf Course Water Line | Heavy Duty Commercial and Construction | Municipal Maintenance and Park Department | Irrigation Supply Line | Heavy Duty Washdown
Price Unit
COIL
Package Quantity
300FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 300 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Yarn | Silicone-Free | Standard Duty
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
65
Long Description
Water Discharge Hose; 3/4" Inside Diameter; 1.025" Outside Diameter; PVC Inner Material; PVC Outer Material; Green ; 125 PSI | 9 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.025 Inch | 26.035 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

