https://www.bdiexpress.com/medias/INDKURHOSEXX-A1661-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM0MXxpbWFnZS9qcGVnfGFEWmhMMmcyTkM4eE1UQXdNelUwTkRNd05UWTVOQzlKVGtSTFZWSklUMU5GV0ZoZlFURTJOakZmV1V4WFh6TXdNSGd6TURBdWFuQm58NjFjOGJkODRhMGJiMjNjNmQ2Y2RiMzkxNGIzN2JkNmIyY2JkNjhkNzcyNGU0YTk4YzdlY2QzMjI1ZDI2YjQzMQ
https://www.bdiexpress.com/medias/INDKURHOSEXX-A1661-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM0MXxpbWFnZS9qcGVnfGFEWmhMMmcyTkM4eE1UQXdNelUwTkRNd05UWTVOQzlKVGtSTFZWSklUMU5GV0ZoZlFURTJOakZmV1V4WFh6TXdNSGd6TURBdWFuQm58NjFjOGJkODRhMGJiMjNjNmQ2Y2RiMzkxNGIzN2JkNmIyY2JkNjhkNzcyNGU0YTk4YzdlY2QzMjI1ZDI2YjQzMQ
KURIYAMA
KURIYAMA
A1661-12X300
KURIYAMA KURIYAMA
Description
A1661-12X300 SPRAY HOSE ; 3/4" ID X 300'L YELLOW PVC/PU
Spray Hose; 3/4" Inside Diameter; 1.17" Outside Diameter; PVC | Polyurethane Inner Material; PVC Outer Material; Yellow ; 600 PSI | 41.3 Bar Operating Pressure
Part #
A1661-12X300
BDI #
24451677
Details
1511.01
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/A1661-12X300/p/24451677
Your Price
$ 1,511.01 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142018
Weight / Kilogram
0.19
EAN
0082235303819
Product Group - BDI
F02192
Type of Hose
Spray
Inner Material
PVC | Polyurethane
Outer Material
PVC
Color
Yellow
Operating Temperature Range
15 To 160 Deg F
Operating Pressure
600 PSI | 41.3 Bar
Typical Use
Agricultural Spraying | Commercial Weed Spraying | Petrol Control Spraying
Price Unit
COIL
Package Quantity
300FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 300 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Yarn Two-Pass Spiral Construction | Silicone-Free
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Spray
Manufacturer URL
https://kuriyama.com
Weight / LBS
126
Long Description
Spray Hose; 3/4" Inside Diameter; 1.17" Outside Diameter; PVC | Polyurethane Inner Material; PVC Outer Material; Yellow ; 600 PSI | 41.3 Bar Operating Pressure
Outside Diameter
1.17 Inch | 29.718 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


