https://www.bdiexpress.com/medias/INDKURHOSEXX-A1687-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY2MnxpbWFnZS9qcGVnfGFEVTBMMmcyTUM4eE1UQXdNelUwTkRRMk9UVXpOQzlKVGtSTFZWSklUMU5GV0ZoZlFURTJPRGRmUjFKT1h6TXdNSGd6TURBdWFuQm58ZDc3MGY3MWNlMzY4ZWIzYWI4NWRjOWQxMThlODVmOGNmY2FiMmI4NDc5NDViZTA3M2U2MDI0NGQ5ZTNlZjM1ZQ
https://www.bdiexpress.com/medias/INDKURHOSEXX-A1687-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY2MnxpbWFnZS9qcGVnfGFEVTBMMmcyTUM4eE1UQXdNelUwTkRRMk9UVXpOQzlKVGtSTFZWSklUMU5GV0ZoZlFURTJPRGRmUjFKT1h6TXdNSGd6TURBdWFuQm58ZDc3MGY3MWNlMzY4ZWIzYWI4NWRjOWQxMThlODVmOGNmY2FiMmI4NDc5NDViZTA3M2U2MDI0NGQ5ZTNlZjM1ZQ
KURIYAMA
KURIYAMA
A1687-08X300
KURIYAMA KURIYAMA
Description
A1687-08X300 SPRAY HOSE ; 1/2" ID X 300'L GREEN PVC/PU
Spray Hose; 1/2" Inside Diameter; 0.85" Outside Diameter; PVC | Polyurethane Inner Material; PVC Outer Material; Green; 800 PSI | 55.2 Bar Operating Pressure
Part #
A1687-08X300
BDI #
24451683
Details
1195.83
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/A1687-08X300/p/24451683
Your Price
$ 1,195.83 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142018
Weight / Kilogram
0.1
EAN
0082235303828
Product Group - BDI
F02192
Type of Hose
Spray
Inner Material
PVC | Polyurethane
Outer Material
PVC
Color
Green
Operating Temperature Range
15 To 160 Deg F
Operating Pressure
800 PSI | 55.2 Bar
Typical Use
Tree and Orchard Spraying | Agricultural Spraying | Commercial Weed Spraying
Price Unit
COIL
Package Quantity
300FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 300 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Yarn Two-Pass Spiral Construction | Silicone-Free
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Spray
Manufacturer URL
https://kuriyama.com
Weight / LBS
68
Long Description
Spray Hose; 1/2" Inside Diameter; 0.85" Outside Diameter; PVC | Polyurethane Inner Material; PVC Outer Material; Green; 800 PSI | 55.2 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.85 Inch | 21.59 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

