https://www.bdiexpress.com/medias/INDKURHOSEXX-A4143S-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAyNnxpbWFnZS9qcGVnfGFEZGpMMmd4TUM4eE1UQXdNelUwTlRZNE1UazFNQzlKVGtSTFZWSklUMU5GV0ZoZlFUUXhORE5UWDBKTVMxOHpNREI0TXpBd0xtcHdad3wxYTBmYzkyZGU4OTIwMzJjODA4OGFlZjc5NzFmMDAzZDkwMzkzMzVhM2Y1MzhhMWJhODM0YzQwYjg1NTNiZGQ0
https://www.bdiexpress.com/medias/INDKURHOSEXX-A4143S-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAyNnxpbWFnZS9qcGVnfGFEZGpMMmd4TUM4eE1UQXdNelUwTlRZNE1UazFNQzlKVGtSTFZWSklUMU5GV0ZoZlFUUXhORE5UWDBKTVMxOHpNREI0TXpBd0xtcHdad3wxYTBmYzkyZGU4OTIwMzJjODA4OGFlZjc5NzFmMDAzZDkwMzkzMzVhM2Y1MzhhMWJhODM0YzQwYjg1NTNiZGQ0
KURIYAMA
KURIYAMA
A4143S-12X100
KURIYAMA KURIYAMA
Description
A4143S-12X100 FLUID TRANSFER HOSE ; BLK/GRN STRIPE PAINT 3/4"X100'
Fluid Transfer Hose; 3/4" Inside Diameter; 1-3/16" Outside Diameter; LLDPE | Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
A4143S-12X100
BDI #
24452005
Details
949.66
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/A4143S-12X100/p/24452005
Your Price
$ 949.66 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.13
EAN
0082235304907
Product Group - BDI
F02192
Type of Hose
Paint Fluid Transfer
Inner Material
LLDPE | Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 125 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Robotic Paint Spraying Equipment | Manual Paint Spraying | Automobile
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Yarn | Silicone-Free | With Static Wire
Category - BDI
Hose
Noun
Hose
Keyword String
Fluid Transfer
Manufacturer URL
https://kuriyama.com
Weight / LBS
28
Long Description
Fluid Transfer Hose; 3/4" Inside Diameter; 1-3/16" Outside Diameter; LLDPE | Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
1.188 Inch | 30.175 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

