Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

A4152-08X100 https://www.bdiexpress.com/medias/INDKURHOSEXX-CHEMICAL-RBR-OR-A4152-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgxOHxpbWFnZS9qcGVnfGFHUmxMMmhoT1M4eE1EQXlPRFUwT0RnNE1qUTJNaTlKVGtSTFZWSklUMU5GV0ZoZlEwaEZUVWxEUVV4ZlVrSlNYMDlTWDBFME1UVXlYek13TUhnek1EQXVhbkJufDMwZmZkZmZjYWUwNTVhYWJkZWZjYmNiNjBiNTMyZTNhZGFjM2IwYmM3ODA1ZjY4MGJhYTk3MjM5NDgwNjc1MjY
24452019 Hoses 

KURIYAMA KURIYAMA

A4152-08X100

Description

A4152-08X100 FLUID/SOLVENT TRANSFER HOSE ; POR NYLON/TRANSFER 1/2"X100'

Specialty; 1/2" Inside Diameter; 7/8" Outside Diameter; Nylon - Polyolefin Inner Material; Rubber Outer Material; Orange; 250 PSI - 17 Bar Operating Pressure

Part #

A4152-08X100

BDI #
24452019

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.08
EAN
0082235315216
Product Group - BDI
F02192
Type of Hose
Specialty
Inner Material
Nylon - Polyolefin
Outer Material
Rubber
Color
Orange
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Paint Supply Line | Robotic Paint Spray | Sealing and Coating
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Yarn | Chemical - Permeation Resistant | Silicone Free | 85 PSI at 122 Deg F
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Specialty
Manufacturer URL
Manufacturer Item Number
A4152-08X100
Weight / LBS
18
Long Description
Specialty; 1/2" Inside Diameter; 7/8" Outside Diameter; Nylon - Polyolefin Inner Material; Rubber Outer Material; Orange; 250 PSI - 17 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh