https://www.bdiexpress.com/medias/INDKURHOSEXX-ABT3K-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYyNHxpbWFnZS9qcGVnfGFERXpMMmczWVM4eE1UQXdNelUwTmpZMk5EazVNQzlKVGtSTFZWSklUMU5GV0ZoZlFVSlVNMHRmUWt4TFh6TXdNSGd6TURBdWFuQm58MWM1ZjU0ZGUzOTE2NzQxZjU3Y2IzNTVlZmZhYjFiMmM1NzZiMDUzYWYzNWYwMTBlZWVkMTkxNDc2MGE1NWYzZA
https://www.bdiexpress.com/medias/INDKURHOSEXX-ABT3K-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYyNHxpbWFnZS9qcGVnfGFERXpMMmczWVM4eE1UQXdNelUwTmpZMk5EazVNQzlKVGtSTFZWSklUMU5GV0ZoZlFVSlVNMHRmUWt4TFh6TXdNSGd6TURBdWFuQm58MWM1ZjU0ZGUzOTE2NzQxZjU3Y2IzNTVlZmZhYjFiMmM1NzZiMDUzYWYzNWYwMTBlZWVkMTkxNDc2MGE1NWYzZA
KURIYAMA
KURIYAMA
ABT3K-48
KURIYAMA KURIYAMA
Description
ABT3K-48 HYDRAULIC HOSE ; POR ALFA BIOTECH 3" ID X 100'L
Hydraulic Hose; 3" Inside Diameter; 3.76" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3000 PSI | 210 Bar Operating Pressure
Part #
ABT3K-48
BDI #
24452101
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/ABT3K-48/p/24452101
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0
EAN
0082235321807
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
3000 PSI | 210 Bar
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
35.4" Minimum Bend Radius | 4 or 6 High Tensile Steel Spiral
Category - BDI
Hose
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://kuriyama.com
Weight / LBS
535
Long Description
Hydraulic Hose; 3" Inside Diameter; 3.76" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3000 PSI | 210 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.76 Inch | 95.504 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

