https://www.bdiexpress.com/medias/INDKURHOSEXX-AMPH-SLR-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI1MnxpbWFnZS9qcGVnfGFEUmpMMmhqTUM4eE1UQXdNelUwT0RJek56ZzFOQzlKVGtSTFZWSklUMU5GV0ZoZlFVMVFTRjlUVEZKZldVeFhYek13TUhnek1EQXVhbkJufGQ1MzZiMzI0ODc5MDJmYjE3Yjc3NjBiZmM1ZGVhYjJiMzk1OGJhMjlmMDkzYmExMDVlNTU3YTMzYzIzOWEzMTU
https://www.bdiexpress.com/medias/INDKURHOSEXX-AMPH-SLR-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI1MnxpbWFnZS9qcGVnfGFEUmpMMmhqTUM4eE1UQXdNelUwT0RJek56ZzFOQzlKVGtSTFZWSklUMU5GV0ZoZlFVMVFTRjlUVEZKZldVeFhYek13TUhnek1EQXVhbkJufGQ1MzZiMzI0ODc5MDJmYjE3Yjc3NjBiZmM1ZGVhYjJiMzk1OGJhMjlmMDkzYmExMDVlNTU3YTMzYzIzOWEzMTU
KURIYAMA
KURIYAMA
AMPH-SLR800X21
KURIYAMA KURIYAMA
Description
AMPH-SLR800X21 MATERIAL HANDLING HOSE ; 8"X21' HEAVY DUTY POLYURETHANE LINED
Material Handling Hose; 8" Inside Diameter; 9.15" Outside Diameter; PVC | Polyurethane Inner Material; PVC | Polyurethane Outer Material; Yellow; 22 PSI | 1.5 Bar Operating Pressure
Part #
AMPH-SLR800X21
BDI #
24452495
Details
2163.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/AMPH-SLR800X21/p/24452495
Your Price
$ 2,163.00 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
2.68
EAN
0082235317618
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
PVC | Polyurethane
Outer Material
PVC | Polyurethane
Color
Yellow
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
22 PSI | 1.5 Bar
Typical Use
Hydro-Excavation | Industrial Vacuum Equipment | Sewer Truck Boom | Slurry Handling
Price Unit
FT
Package Quantity
21FT
Order in Multiples of
21FT
Minimum Order Quantity
21 FEET
Inch - Metric
Inch
Other Features
22" Minimum Bend Radius | Heavy Duty
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
136.29
Long Description
Material Handling Hose; 8" Inside Diameter; 9.15" Outside Diameter; PVC | Polyurethane Inner Material; PVC | Polyurethane Outer Material; Yellow; 22 PSI | 1.5 Bar Operating Pressure
Outside Diameter
9.15 Inch | 232.41 Millimeter
Inside Diameter
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


