KURIYAMA
KURIYAMA
BW500X100
KURIYAMA KURIYAMA
Description
BW500X100 SUCTION HOSE ; BLUE WATER 5"X100' PVC
Suction Hose; 5" Inside Diameter; 5.57" Outside Diameter; PVC Inner Material; Clear; 45 PSI | 3 Bar Operating Pressure
Part #
BW500X100
BDI #
24454188
Details
2942.71
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/BW500X100/p/24454188
Your Price
$ 2,942.71 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
1.14
EAN
0082235307587
Product Group - BDI
F02192
Type of Hose
Suction
Inner Material
PVC
Color
Clear
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
45 PSI | 3 Bar
Typical Use
Pump Rental and Construction Dewatering | Pump Trash | Water Suction
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
25" Minimum Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction
Manufacturer URL
https://kuriyama.com
Weight / LBS
242
Long Description
Suction Hose; 5" Inside Diameter; 5.57" Outside Diameter; PVC Inner Material; Clear; 45 PSI | 3 Bar Operating Pressure
Outside Diameter
5.57 Inch | 141.478 Millimeter
Inside Diameter
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


