https://www.bdiexpress.com/medias/INDXXXXXXXXX-26266055-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHTmtMMmhtTUM4eE1ETXdOemN3TURrNE1UYzVNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qWXlOall3TlRWZk16QXdlRE13TUM1cWNHY3xmMzAzYjY2MTM4OGVjYzUyNjYwMWM4YWQ3YzliNTExMDJjMDQyNzQzYTUzYTAzYWIwMjEwYTJkOWUyNjFlYmM0
https://www.bdiexpress.com/medias/INDXXXXXXXXX-26266055-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHTmtMMmhtTUM4eE1ETXdOemN3TURrNE1UYzVNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qWXlOall3TlRWZk16QXdlRE13TUM1cWNHY3xmMzAzYjY2MTM4OGVjYzUyNjYwMWM4YWQ3YzliNTExMDJjMDQyNzQzYTUzYTAzYWIwMjEwYTJkOWUyNjFlYmM0
IGUS
IGUS
CAPU-I-02
IGUS IGUS
Description
CAPU-I-02 AIR HOSE ; 1/4" OD X 0.16" ID BLUE 150PSI
Air Hose; 0.3MM Inside Diameter; 0.4MM Outer Diameter; Blue Color; PVC Material; 174PSI Pressure
Part #
CAPU-I-02
BDI #
26266055
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/CAPU-I-02/p/26266055
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
3917.31.00.00
Noun
Hose
Keyword String
Air
Manufacturer URL
https://www.igus.com
Product Detail
Air Hose
Product Specification
0.3MM Inside Diameter; 0.4MM Outer Diameter; Blue Color; PVC Material; 174PSI Pressure
Long Description
Air Hose; 0.3MM Inside Diameter; 0.4MM Outer Diameter; Blue Color; PVC Material; 174PSI Pressure

