https://www.bdiexpress.com/medias/INDKURHOSEXX-CG-SL-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg1NnxpbWFnZS9qcGVnfGFHWTRMMmhqWWk4eE1UQXdNelUxTURVNU56RTFNQzlKVGtSTFZWSklUMU5GV0ZoZlEwZGZVMHhmUTB4U1h6TXdNSGd6TURBdWFuQm58N2M5OThjNzllNjI0NWEwZGU0YTg2YjE2NzQ1OTE4NTA2NWYzZDU4MzExNzEzNjg0YTQ2Y2E2OWM5Njk0YWIyNQ
https://www.bdiexpress.com/medias/INDKURHOSEXX-CG-SL-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg1NnxpbWFnZS9qcGVnfGFHWTRMMmhqWWk4eE1UQXdNelUxTURVNU56RTFNQzlKVGtSTFZWSklUMU5GV0ZoZlEwZGZVMHhmUTB4U1h6TXdNSGd6TURBdWFuQm58N2M5OThjNzllNjI0NWEwZGU0YTg2YjE2NzQ1OTE4NTA2NWYzZDU4MzExNzEzNjg0YTQ2Y2E2OWM5Njk0YWIyNQ
KURIYAMA
KURIYAMA
CG-SL200X100
KURIYAMA KURIYAMA
Description
CG-SL200X100 COVER GUARD DUCTING/HOSE ; TFC 2"X100'
Ducting Hose; 2" Inside Diameter; 2.3" Outside Diameter; PVC Inner Material; Clear; 12 PSI | 0.8 Bar Operating Pressure
Part #
CG-SL200X100
BDI #
24454622
Details
478.95
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/CG-SL200X100/p/24454622
Your Price
$ 478.95 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142019
Weight / Kilogram
0.13
EAN
0082235309689
Product Group - BDI
F02192
Type of Hose
Ducting
Inner Material
PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
12 PSI | 0.8 Bar
Typical Use
Cable and Hose Bundle Protection | Dust Collection | Ducting/Ventilation and Fume Removal | Mine Supply Line Cover Protection
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
2" Minimum Bend Radius
Category - BDI
Hose
Noun
Hose
Keyword String
Ducting
Manufacturer URL
https://kuriyama.com
Weight / LBS
28
Long Description
Ducting Hose; 2" Inside Diameter; 2.3" Outside Diameter; PVC Inner Material; Clear; 12 PSI | 0.8 Bar Operating Pressure
Outside Diameter
2.3 Inch | 58.42 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

