https://www.bdiexpress.com/medias/INDKURHOSEXX-DJMD-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM4MXxpbWFnZS9qcGVnfGFHTTRMMmhrTWk4eE1UQXdNelUxTURjNU16YzFPQzlKVGtSTFZWSklUMU5GV0ZoZlJFcE5SRjlYU0ZSZk16QXdlRE13TUM1cWNHY3xiMzVjYzU2MjVkMmU2ODRhY2UxOTcxY2QxMzJjYTgyNzMzMmM0OWI3M2JiNmJkOTVkYWEzMjk4NjViZjU3ZDk3
https://www.bdiexpress.com/medias/INDKURHOSEXX-DJMD-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM4MXxpbWFnZS9qcGVnfGFHTTRMMmhrTWk4eE1UQXdNelUxTURjNU16YzFPQzlKVGtSTFZWSklUMU5GV0ZoZlJFcE5SRjlYU0ZSZk16QXdlRE13TUM1cWNHY3xiMzVjYzU2MjVkMmU2ODRhY2UxOTcxY2QxMzJjYTgyNzMzMmM0OWI3M2JiNmJkOTVkYWEzMjk4NjViZjU3ZDk3
KURIYAMA
KURIYAMA
DJMD250X100
KURIYAMA KURIYAMA
Description
DJMD250X100 DISCHARGE HOSE ; 2-1/2"X100'
Discharge Hose; 2.598" Inside Diameter; Rubber Inner Material; Rubber Outer Material; White; 200 PSI | 14 Bar Operating Pressure
Part #
DJMD250X100
BDI #
24456320
Details
648.9
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/DJMD250X100/p/24456320
Your Price
$ 648.90 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
0.2
EAN
0082235312151
Product Group - BDI
F02192
Type of Hose
Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
White
Operating Temperature Range
-25 To 185 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Construction Pump | Ship and Factory
Price Unit
CARTON
Package Quantity
100FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 100 FEET
Inch - Metric
Inch
Other Features
Polyester Yarn | With Blue Stripe | Double Jacket
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
44
Long Description
Discharge Hose; 2.598" Inside Diameter; Rubber Inner Material; Rubber Outer Material; White; 200 PSI | 14 Bar Operating Pressure
Inside Diameter
2.598 Inch | 65.989 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

