AEROQUIP
AEROQUIP
EH22516
AEROQUIP AEROQUIP
Description
EH22516 HYDRAULIC HOSE ; SILICONE
Hydraulic; 1" Inside Diameter; 1-3/8" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue
Part #
EH22516
BDI #
23891588

Details
22.3613
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/EH22516/p/23891588
Your Price
$ 22.36 / Foot
$ 40.63 / Foot BDIExpress
$ 40.63 / Foot BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-65 To 350 Deg F
Typical Use
Engine | Heater
Price Unit
BOX
Package Quantity
25FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 25 FEET
Inch - Metric
Inch
Other Features
1 Ply Braid | Burst Pressure 175 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Long Description
Hydraulic; 1" Inside Diameter; 1-3/8" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh