AEROQUIP
AEROQUIP
EH22630
AEROQUIP AEROQUIP
Description
EH22630 HYDRAULIC HOSE ; SILICONE
Hydraulic; 1.88" Inside Diameter; 2-1/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue
Part #
EH22630
BDI #
23891650

Details
72.10000000000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/EH22630/p/23891650
Your Price
$ 72.10 / Foot
$ 130.98 / Foot BDIExpress
$ 130.98 / Foot BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-65 To 350 Deg F
Typical Use
Coolant | Engine
Price Unit
FT
Package Quantity
3FT
Order in Multiples of
3FT
Minimum Order Quantity
3 FEET
Inch - Metric
Inch
Other Features
4 Ply Silicone Rubber with Polyester Woven Braid | UV - Ozone Resistant | Cut to Length | Burst Pressure 450 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Long Description
Hydraulic; 1.88" Inside Diameter; 2-1/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue
Outside Diameter
2.25 Inch | 57.15 Millimeter
Inside Diameter
1.88 Inch | 47.752 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh