AEROQUIP
AEROQUIP
EH22666
AEROQUIP AEROQUIP
Description
EH22666 HYDRAULIC HOSE ; SILICONE
Hydraulic; 4.13" Inside Diameter; 4.51" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue
Part #
EH22666
BDI #
23891714

Details
132.7979
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/EH22666/p/23891714
Your Price
$ 132.80 / Foot
$ 241.34 / Foot BDIExpress
$ 241.34 / Foot BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-65 To 350 Deg F
Typical Use
Coolant | Engine
Price Unit
FT
Package Quantity
3FT
Order in Multiples of
3FT
Minimum Order Quantity
3 FEET
Inch - Metric
Inch
Other Features
4 Ply Silicone Rubber with Polyester Woven Braid | UV - Ozone Resistant | Cut to Length
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Long Description
Hydraulic; 4.13" Inside Diameter; 4.51" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue
Inside Diameter
4.13 Inch | 104.902 Millimeter
Outside Diameter
4.51 Inch | 114.554 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh