Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EH22717 https://www.bdiexpress.com/medias/INDAERHOSEXX-SIRBR-R-EH227-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ3N3xpbWFnZS9qcGVnfGFEQmpMMmhqTlM4NU5qYzBORGd3TlRneU5qZzJMbXB3Wnd8ZTQwODkwNjhhMzcxMWViNzBiMTRjMzRmMjkzYzkwZTkxZTg3ODJiNWQyM2E1ZjkwM2M2Y2I3NTA4ZTZlODZjMQ
23891766 Hoses 

AEROQUIP AEROQUIP

EH22717

Description

EH22717 HYDRAULIC HOSE ; SILICONE

Automotive; 1.06" Inside Diameter; 1-3/8" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red

Part #

EH22717

BDI #
23891766

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

52.406400000000005 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 52.41 / Foot
$ 95.21 / Foot
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Automotive
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-65 To 500 Deg F
Typical Use
High Temperature Automotive Turbocharger
Price Unit
FT
Package Quantity
3FT
Order in Multiples of
3FT
Minimum Order Quantity
3 FEET
Inch - Metric
Inch
Other Features
Aramid Woven Reinforcement | UV - Ozone Resistant | Cut to Length
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Automotive
Manufacturer URL
Long Description
Automotive; 1.06" Inside Diameter; 1-3/8" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red
Inside Diameter
1.06 Inch | 26.924 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh