https://www.bdiexpress.com/medias/INDKURHOSEXX-F-MCR-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY5NnxpbWFnZS9qcGVnfGFEa3dMMmcxTVM4eE1UQXdNell5TWpNMU9UQTNNQzlKVGtSTFZWSklUMU5GV0ZoZlJsOU5RMUpmVjBoVVh6TXdNSGd6TURBdWFuQm58OWEwN2YxMzRlMjRhNjYxZjIyZGE0MmJmMDE2ZmZkYTk4NTAwNmE4OGY1MTgxZWRmZjc4N2IwZGZlYTBlZWQ4MQ
https://www.bdiexpress.com/medias/INDKURHOSEXX-F-MCR-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY5NnxpbWFnZS9qcGVnfGFEa3dMMmcxTVM4eE1UQXdNell5TWpNMU9UQTNNQzlKVGtSTFZWSklUMU5GV0ZoZlJsOU5RMUpmVjBoVVh6TXdNSGd6TURBdWFuQm58OWEwN2YxMzRlMjRhNjYxZjIyZGE0MmJmMDE2ZmZkYTk4NTAwNmE4OGY1MTgxZWRmZjc4N2IwZGZlYTBlZWQ4MQ
KURIYAMA
KURIYAMA
F20MCRX100
KURIYAMA KURIYAMA
Description
F20MCRX100 SUCTION HOSE ; TIGERFLEX SPA 3/4"X100' PVC CREAM
Suction Hose; 3/4" Inside Diameter; 1.053" Outside Diameter; PVC Inner Material; White; 100 PSI | 7 Bar Operating Pressure
Part #
F20MCRX100
BDI #
24456832
Details
257.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/F20MCRX100/p/24456832
Your Price
$ 257.50 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.1
EAN
0082235302274
Product Group - BDI
F02192
Type of Hose
Suction
Inner Material
PVC
Color
White
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Plumbing
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Rigid Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction
Manufacturer URL
https://kuriyama.com
Weight / LBS
21
Long Description
Suction Hose; 3/4" Inside Diameter; 1.053" Outside Diameter; PVC Inner Material; White; 100 PSI | 7 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.053 Inch | 26.746 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

