https://www.bdiexpress.com/medias/INDKURHOSEXX-F-MCR-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY5NnxpbWFnZS9qcGVnfGFEa3dMMmcxTVM4eE1UQXdNell5TWpNMU9UQTNNQzlKVGtSTFZWSklUMU5GV0ZoZlJsOU5RMUpmVjBoVVh6TXdNSGd6TURBdWFuQm58OWEwN2YxMzRlMjRhNjYxZjIyZGE0MmJmMDE2ZmZkYTk4NTAwNmE4OGY1MTgxZWRmZjc4N2IwZGZlYTBlZWQ4MQ
https://www.bdiexpress.com/medias/INDKURHOSEXX-F-MCR-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY5NnxpbWFnZS9qcGVnfGFEa3dMMmcxTVM4eE1UQXdNell5TWpNMU9UQTNNQzlKVGtSTFZWSklUMU5GV0ZoZlJsOU5RMUpmVjBoVVh6TXdNSGd6TURBdWFuQm58OWEwN2YxMzRlMjRhNjYxZjIyZGE0MmJmMDE2ZmZkYTk4NTAwNmE4OGY1MTgxZWRmZjc4N2IwZGZlYTBlZWQ4MQ
KURIYAMA
KURIYAMA
F36MCRX100
KURIYAMA KURIYAMA
Description
F36MCRX100 SUCTION HOSE ; TIGERFLEX SPA 1-1/4"X100 PVC CREAM
Suction Hose; 1-1/4" Inside Diameter; 1.663" Outside Diameter; PVC Inner Material; White; 80 PSI | 5.5 Bar Operating Pressure
Part #
F36MCRX100
BDI #
24456910
Details
373.89
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/F36MCRX100/p/24456910
Your Price
$ 373.89 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.17
EAN
0082235302283
Product Group - BDI
F02192
Type of Hose
Suction
Inner Material
PVC
Color
White
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
80 PSI | 5.5 Bar
Typical Use
Plumbing
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Rigid Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction
Manufacturer URL
https://kuriyama.com
Weight / LBS
37
Long Description
Suction Hose; 1-1/4" Inside Diameter; 1.663" Outside Diameter; PVC Inner Material; White; 80 PSI | 5.5 Bar Operating Pressure
Outside Diameter
1.663 Inch | 42.24 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

