https://www.bdiexpress.com/medias/INDKURHOSEXX-F-MCR-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY5NnxpbWFnZS9qcGVnfGFEa3dMMmcxTVM4eE1UQXdNell5TWpNMU9UQTNNQzlKVGtSTFZWSklUMU5GV0ZoZlJsOU5RMUpmVjBoVVh6TXdNSGd6TURBdWFuQm58OWEwN2YxMzRlMjRhNjYxZjIyZGE0MmJmMDE2ZmZkYTk4NTAwNmE4OGY1MTgxZWRmZjc4N2IwZGZlYTBlZWQ4MQ
https://www.bdiexpress.com/medias/INDKURHOSEXX-F-MCR-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY5NnxpbWFnZS9qcGVnfGFEa3dMMmcxTVM4eE1UQXdNell5TWpNMU9UQTNNQzlKVGtSTFZWSklUMU5GV0ZoZlJsOU5RMUpmVjBoVVh6TXdNSGd6TURBdWFuQm58OWEwN2YxMzRlMjRhNjYxZjIyZGE0MmJmMDE2ZmZkYTk4NTAwNmE4OGY1MTgxZWRmZjc4N2IwZGZlYTBlZWQ4MQ
KURIYAMA
KURIYAMA
F42MCRX50
KURIYAMA KURIYAMA
Description
F42MCRX50 SUCTION HOSE ; 1.904" ODX50' CREAM PVC
Suction Hose; 1-1/2" Inside Diameter; 1.904" Outside Diameter; PVC Inner Material; White; 70 PSI | 4.8 Bar Operating Pressure
Part #
F42MCRX50
BDI #
21443364
Details
186.43
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/F42MCRX50/p/21443364
Your Price
$ 186.43 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
10.89
EAN
0082235302293
Product Group - BDI
F02192
Type of Hose
Suction
Inner Material
PVC
Color
White
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
70 PSI | 4.8 Bar
Typical Use
Plumbing
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
Rigid Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction
Manufacturer URL
https://kuriyama.com
Weight / LBS
22
Long Description
Suction Hose; 1-1/2" Inside Diameter; 1.904" Outside Diameter; PVC Inner Material; White; 70 PSI | 4.8 Bar Operating Pressure
Outside Diameter
1.904 Inch | 48.362 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

