AEROQUIP
AEROQUIP
FC300-32
AEROQUIP AEROQUIP
Description
FC300-32 HYDRAULIC HOSE ; SINGLE WIRE BRAID POLYESTER
Air and Multipurpose; 1.81" Inside Diameter; 2.22" Outside Diameter; Rubber Inner Material; Polyester Outer Material; Blue; 300 PSI - 21 Bar Operating Pressure
Part #
FC300-32
BDI #
23894100
Details
61.8
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/FC300-32/p/23894100
Your Price
$ 61.80 / Foot
$ 62.00 / Foot BDIExpress
$ 62.00 / Foot BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.43
EAN
0678146144126
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Polyester
Color
Blue
Operating Temperature Range
-55 To 300 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Air Brake
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Wire Braid | Air Not to Exceed 250 Deg F | Burst Pressure 1200 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Weight / LBS
0.94
Long Description
Air and Multipurpose; 1.81" Inside Diameter; 2.22" Outside Diameter; Rubber Inner Material; Polyester Outer Material; Blue; 300 PSI - 21 Bar Operating Pressure
Inside Diameter
1.81 Inch | 45.974 Millimeter
Outside Diameter
2.22 Inch | 56.388 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


