AEROQUIP
AEROQUIP
FC500-24
AEROQUIP AEROQUIP
Description
FC500-24 HYDRAULIC HOSE ; 4/6-SPIRAL WIRE
Hydraulic; 1-1/2" Inside Diameter; 2.17" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 5100 PSI - 352 Bar Operating Pressure
Part #
FC500-24
BDI #
23894817

Details
141.57
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/FC500-24/p/23894817
Your Price
$ 141.57 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
1.02
EAN
0678146145024
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 260 Deg F
Operating Pressure
5100 PSI | 352 Bar
Price Unit
FT
Inch - Metric
Inch
Other Features
4 Heavy Wire Spiral | Burst Pressure 20400 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Long Description
Hydraulic; 1-1/2" Inside Diameter; 2.17" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 5100 PSI - 352 Bar Operating Pressure
Outside Diameter
2.17 Inch | 55.118 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh