AEROQUIP
AEROQUIP
FC598-06
AEROQUIP AEROQUIP
Description
FC598-06 HYDRAULIC HOSE ; TEXTILE BRAID SKTLS/R6
Hydraulic; 3/8" Inside Diameter; 0.62" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 400 PSI - 28 Bar Operating Pressure
Part #
FC598-06
BDI #
23895504
Details
13.39
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/FC598-06/p/23895504
Your Price
$ 13.39 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.06
EAN
0678146145253
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 302 Deg F
Operating Pressure
400 PSI | 28 Bar
Typical Use
Low Pressure Return Lines In Hydraulic System
Price Unit
FT
Inch - Metric
Inch
Other Features
Textile Braid | Burst Pressure 1600 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Weight / LBS
0.13
Long Description
Hydraulic; 3/8" Inside Diameter; 0.62" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 400 PSI - 28 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.62 Inch | 15.748 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


