Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FC740-08 https://www.bdiexpress.com/medias/INDAERHOSEXX-POLY-BK-FC740-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzJ8aW1hZ2UvanBlZ3xhREJtTDJnMk15ODVOamMwTkRnM09EVTNNVGd5TG1wd1p3fDJkODFlOGZmNGE0MDM0ODI1Njg0YmY5MjJjZDk0MjdlYjBhNjIyMjJhM2RlYTI2M2Y1OWY4MDk3YjQ4OWFlNGI
23896278 Hoses 

AEROQUIP AEROQUIP

FC740-08

Description

FC740-08 STATIC DISSIPATING HOSE ; SMOOTH BORE

Steam; 0.41" Inside Diameter; 0.65" Outside Diameter; Teflon Inner Material; Polyester Outer Material; Black; 2000 PSI - 138 Bar Operating Pressure

Part #

FC740-08

BDI #
23896278

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

23.69 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 23.69 / Foot
$ 24.00 / Foot
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
UNSPSC
40142015
Weight / Kilogram
0.07
EAN
0678146077479
Product Group - BDI
F02192
Type of Hose
Steam
Inner Material
Teflon
Outer Material
Polyester
Color
Black
Operating Temperature Range
-40 To 500 Deg F
Operating Pressure
2000 PSI | 138 Bar
Typical Use
Compressor | Chemical Transfer
Price Unit
FT
Inch - Metric
Inch
Other Features
Smooth Bore | Static Dissipating | Fire Resistant | Burst Pressure 8000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Steam
Manufacturer URL
Weight / LBS
0.16
Long Description
Steam; 0.41" Inside Diameter; 0.65" Outside Diameter; Teflon Inner Material; Polyester Outer Material; Black; 2000 PSI - 138 Bar Operating Pressure
Inside Diameter
0.41 Inch | 10.414 Millimeter
Outside Diameter
0.65 Inch | 16.51 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh