AEROQUIP
AEROQUIP
GH466-32
AEROQUIP AEROQUIP
Description
GH466-32 HIGH PRESSURE HOSE ; 6-SPIRAL WIRE
Hydraulic; 2.02" Inside Diameter; 2.82" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 6100 PSI - 421 Bar Operating Pressure
Part #
GH466-32
BDI #
23907331

Details
178.19
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/GH466-32/p/23907331
Your Price
$ 178.19 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
2.04
EAN
0678146073570
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
6100 PSI | 421 Bar
Typical Use
Pressure System
Price Unit
FT
Inch - Metric
Inch
Other Features
6 Wire Spiral | Burst Pressure 24400 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Weight / LBS
4.5
Long Description
Hydraulic; 2.02" Inside Diameter; 2.82" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 6100 PSI - 421 Bar Operating Pressure
Outside Diameter
2.82 Inch | 71.628 Millimeter
Inside Diameter
2.02 Inch | 51.308 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh