https://www.bdiexpress.com/medias/INDW-HHOSEXX-H198206YW-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgwMHxpbWFnZS9qcGVnfGFERXdMMmhrTkM4NU9EQTFOVGMxTVRVNU9ETTRMMGxPUkZjdFNFaFBVMFZZV0Y5SU1UazRNakEyV1ZkZldVeFhYek13TUhnek1EQXVhbkJufGVjZmM5ZDM3MDQ4YjkxMGI5ZDc1ZDVlM2RmZjNhN2NiYWYxMzVlZjE1M2NmNGZlZTRiMWJmNjhkN2ZhNmYyNGM
https://www.bdiexpress.com/medias/INDW-HHOSEXX-H198206YW-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgwMHxpbWFnZS9qcGVnfGFERXdMMmhrTkM4NU9EQTFOVGMxTVRVNU9ETTRMMGxPUkZjdFNFaFBVMFZZV0Y5SU1UazRNakEyV1ZkZldVeFhYek13TUhnek1EQXVhbkJufGVjZmM5ZDM3MDQ4YjkxMGI5ZDc1ZDVlM2RmZjNhN2NiYWYxMzVlZjE1M2NmNGZlZTRiMWJmNjhkN2ZhNmYyNGM
WEATHERHEAD
WEATHERHEAD
H198206YW-600R
WEATHERHEAD WEATHERHEAD
Description
H198206YW-600R INDUSTRIAL HOSE ; YEL 3/8ID 600FT LG SYNTHETIC RUBBER
Hose; Air and Multipurpose; 3/8" Inside Diameter; 3/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; yellow; 300 PSI - 21 Bar Operating Pressure
Part #
H198206YW-600R
BDI #
21468583
Details
2.06
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/H198206YW-600R/p/21468583
Your Price
$ 2.06 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
48.99
EAN
0639789268952
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Air | Water | Pneumatic Tools
Price Unit
REEL
Package Quantity
600FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 600 FEET
Inch - Metric
Inch
Other Features
1200 PSI Min Brust Pressure | 2 or 4 Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
https://www.eaton.com
Weight / LBS
108
Long Description
Hose; Air and Multipurpose; 3/8" Inside Diameter; 3/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; yellow; 300 PSI - 21 Bar Operating Pressure
Outside Diameter
0.75 Inch | 19.05 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


