WEATHERHEAD
WEATHERHEAD
H20106BU
WEATHERHEAD WEATHERHEAD
Description
H20106BU GENERAL PURPOSE HOSE ; 50'L NITRILE BLUE
Air and Multipurpose; 3/8" Inside Diameter; 21/32" Outside Diameter; Rubber Inner Material; Vinyl Nitrile Outer Material; Blue; 300 PSI - 21 Bar Operating Pressure
Part #
H20106BU
BDI #
23907763

Details
4.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/H20106BU/p/23907763
Your Price
$ 4.12 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
2.95
EAN
0639789271839
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Vinyl Nitrile
Color
Blue
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Construction | Mining | Plastic Molding
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1 Fiber Braid | Burst Pressure 1200 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Long Description
Air and Multipurpose; 3/8" Inside Diameter; 21/32" Outside Diameter; Rubber Inner Material; Vinyl Nitrile Outer Material; Blue; 300 PSI - 21 Bar Operating Pressure
Outside Diameter
0.656 Inch | 16.662 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh