WEATHERHEAD
WEATHERHEAD
H24508-250R
WEATHERHEAD WEATHERHEAD
Description
H24508-250R HYDRAULIC HOSE ; 1/2IN X 13/16IN 965.3BAR NITRILE TUBE
Hose; Hydraulic; 1/2" Inside Diameter; 0.81" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3500 PSI - 241 Bar Operating Pressure
Part #
H24508-250R
BDI #
21464828
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/H24508-250R/p/21464828
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
40.82
EAN
0725975476475
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3500 PSI | 241 Bar
Typical Use
Construction Equipment | Farm Equipment | Generic Hydraulic Fluids | Diesel Fuel
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
14000 PSI Min Brust Pressure | 2 Steel Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.eaton.com
Weight / LBS
90
Long Description
Hose; Hydraulic; 1/2" Inside Diameter; 0.81" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3500 PSI - 241 Bar Operating Pressure
Outside Diameter
0.81 Inch | 20.574 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh