Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg H525R100UC
19322913 Hoses 

DIXON VALVE DIXON VALVE

H525R100UC

Description

H525R100UC UNCOUPLED HOSE ; 2-1/2"X100' LIGHT DUTY RED

Fire Protection; 2-1/2" Inside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 225 PSI - 16 Bar Operating Pressure

Part #

H525R100UC

BDI #
19322913

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1425.52 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,425.52 / roll BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
20.87
Product Group - BDI
F02192
Type of Hose
Fire Protection
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Pressure
225 PSI | 16 Bar
Typical Use
Heavy Duty Washdown | Refineries | Power Plant
Price Unit
BOX
Package Quantity
100FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 100 FEET
Inch - Metric
Inch
Other Features
Bowl Size 2-13/16 Inch | Proof Pressure 500 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Fire Protection
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
46
Long Description
Fire Protection; 2-1/2" Inside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 225 PSI - 16 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh