https://www.bdiexpress.com/medias/INDKURHOSEXX-HTNP2-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI5NXxpbWFnZS9qcGVnfGFEazNMMmcyTnk4eE1UQXdNelUxTWpNMk5qWXlNaTlKVGtSTFZWSklUMU5GV0ZoZlNGUk9VREpmUWt4TFh6TXdNSGd6TURBdWFuQm58YmIwZjI2ZjliZDdkOWQ1YmRhNTU0MjQ2NTdjZDE0YzNiNTU5YmI1NGMyMzZlMDY2YmFiNDU4ZWYyY2FlN2VlMA
https://www.bdiexpress.com/medias/INDKURHOSEXX-HTNP2-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI5NXxpbWFnZS9qcGVnfGFEazNMMmcyTnk4eE1UQXdNelUxTWpNMk5qWXlNaTlKVGtSTFZWSklUMU5GV0ZoZlNGUk9VREpmUWt4TFh6TXdNSGd6TURBdWFuQm58YmIwZjI2ZjliZDdkOWQ1YmRhNTU0MjQ2NTdjZDE0YzNiNTU5YmI1NGMyMzZlMDY2YmFiNDU4ZWYyY2FlN2VlMA
KURIYAMA
KURIYAMA
HTNP2-1600X25
KURIYAMA KURIYAMA
Description
HTNP2-1600X25 NEOPRENE DUCTING HOSE ; 16"X25'
Ducting Hose; 16" Inside Diameter; Polyester Inner Material; Neoprene Coated | Polyester Outer Material; Black; 15 PSI | 1 Bar Operating Pressure
Part #
HTNP2-1600X25
BDI #
24321508
Details
1210.25
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/HTNP2-1600X25/p/24321508
Your Price
$ 1,210.25 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142019
Weight / Kilogram
27.22
EAN
0082235307433
Product Group - BDI
F02192
Type of Hose
Ducting
Inner Material
Polyester
Outer Material
Neoprene Coated | Polyester
Color
Black
Operating Temperature Range
-65 To 250 Deg F
Operating Pressure
15 PSI | 1 Bar
Typical Use
Ventilation and Fume Removal | Dust Control
Price Unit
CARTON
Package Quantity
25FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 25 FEET
Inch - Metric
Inch
Other Features
18.5" Minimum Bend Radius | With Steel Wire Helix
Category - BDI
Hose
Noun
Hose
Keyword String
Ducting
Manufacturer URL
https://kuriyama.com
Weight / LBS
60
Long Description
Ducting Hose; 16" Inside Diameter; Polyester Inner Material; Neoprene Coated | Polyester Outer Material; Black; 15 PSI | 1 Bar Operating Pressure
Inside Diameter
16 Inch | 406.4 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

