KURIYAMA
KURIYAMA
JG200X100
KURIYAMA KURIYAMA
Description
JG200X100 WATER SUCTION HOSE ; TIGERFLEX 2" ID 100FT/REEL
Hose; Suction and Discharge; 2" Inside Diameter; 2.32" Outside Diameter; PVC Inner Material; PVC Outer Material; Olive Green
Part #
JG200X100
BDI #
21443396
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/JG200X100/p/21443396
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
29.94
EAN
0082235306268
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Olive Green
Operating Temperature Range
-4 To 150 Deg F
Typical Use
Construction | Mining | Irrigation Lines | Rock Dusting | Wellpoint Systems | Agri Foam Systems | Liquid Fertilizer Transfer
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
65 PSI at 68 Deg F | 45 PSI at 104 Deg F
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
66
Long Description
Hose; Suction and Discharge; 2" Inside Diameter; 2.32" Outside Diameter; PVC Inner Material; PVC Outer Material; Olive Green
Outside Diameter
2.32 Inch | 58.928 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

