Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K1136-08X500 https://www.bdiexpress.com/medias/INDKURHOSEXX-AIR-PVC-BL-K1136-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc5N3xpbWFnZS9qcGVnfGFEUXlMMmd4WWk4eE1EQXlPRFUwTlRrd01EVTNOQzlKVGtSTFZWSklUMU5GV0ZoZlFVbFNYMUJXUTE5Q1RGOUxNVEV6Tmw4ek1EQjRNekF3TG1wd1p3fGFhODY1MzUxZTIxZDJlZjk3NDhkYmM4MmEzMTRmNmZkZTcyZmNkZDU3OGZjNjgzOTEyYzZiODRiZDdiYzRlYjg
21443530 Hoses 

KURIYAMA KURIYAMA

K1136-08X500

Description

K1136-08X500 AIR/WATER HOSE ; 1/2" IDX0.813" ODX500' BLUE PVC

Air and Multipurpose; 1/2" Inside Diameter; 13/16" Outside Diameter; PVC Inner Material; PVC Outer Material; Blue; 300 PSI - 21 Bar Operating Pressure

Part #

K1136-08X500

BDI #
21443530

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

875.5 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 875.50 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.08
EAN
0822353042960
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Blue
Operating Temperature Range
-15 To 150 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 180 PSI at 122 Deg F
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
Manufacturer Item Number
K1136-08X500
Weight / LBS
93
Long Description
Air and Multipurpose; 1/2" Inside Diameter; 13/16" Outside Diameter; PVC Inner Material; PVC Outer Material; Blue; 300 PSI - 21 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.813 Inch | 20.65 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh