Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K1174-04X500 https://www.bdiexpress.com/medias/INDKURHOSEXX-K1174-RED-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk5M3xpbWFnZS9qcGVnfGFEZGhMMmhrTmk4NU9EQTFOVFkyTmpBM016a3dMMGxPUkV0VlVraFBVMFZZV0Y5TE1URTNORjlTUlVSZk16QXdlRE13TUM1cWNHY3wxMjMxOTYwNGQxMWFlNjA1ZTBiY2ZkYTZkOGU1OWNhZTc4Yzg3MzRjMjM2N2YxNjdkMWYzYjRlM2JmMjgzM2Uz
21443413 Hoses 

KURIYAMA KURIYAMA

K1174-04X500

Description

K1174-04X500 AIR/WATER HOSE ; 1/4" IDX0.475" ODX500' RED PVC

Hose; Air and Multipurpose; 1/4" Inside Diameter; 0.475" Outside Diameter; PVC Inner Material; PVC Outer Material; Red

Part #

K1174-04X500

BDI #
21443413

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

324.45 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 324.45 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.03
EAN
0082235306779
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Red
Operating Temperature Range
-15 To 150 Deg F
Typical Use
Air | Water | Mild Water | Soluble Chemical | In Plant | Outdoor | General Purpose | Excellent Air Supply Line | Pneumatic Tool | Paint Spray System
Price Unit
FT
Inch - Metric
Inch
Other Features
300 PSI at 70 Deg F | 150 PSI at 122 Deg F
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
https://www.kuriyama.com
Long Description
Hose; Air and Multipurpose; 1/4" Inside Diameter; 0.475" Outside Diameter; PVC Inner Material; PVC Outer Material; Red
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.475 Inch | 12.065 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh