

KURIYAMA
KURIYAMA
K3130-04X100
KURIYAMA KURIYAMA
Description
K3130-04X100 FOOD/BEVERAGE HOSE ; 1/4" IDX0.5" ODX100' CRYSTAL CLR PVC
Air and Multipurpose; 1/4" Inside Diameter; 1/2" Outside Diameter; PVC Inner Material; PVC Outer Material; Crystal Clear; 350 PSI - 24 Bar Operating Pressure
Part #
K3130-04X100
BDI #
21443416

Details
107.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K3130-04X100/p/21443416
Your Price
$ 107.12 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.04
EAN
0082235304029
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Crystal Clear
Operating Temperature Range
25 To 150 Deg F
Operating Pressure
350 PSI | 24 Bar
Typical Use
Air Breathing Line | Food and Beverage | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 200 PSI at 122 Deg F
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
8
Long Description
Air and Multipurpose; 1/4" Inside Diameter; 1/2" Outside Diameter; PVC Inner Material; PVC Outer Material; Crystal Clear; 350 PSI - 24 Bar Operating Pressure
Outside Diameter
0.5 Inch | 12.7 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh