

KURIYAMA
KURIYAMA
K3130-10X200
KURIYAMA KURIYAMA
Description
K3130-10X200 FOOD AND BEVERAGE HOSE ; 5/8" X 200'
Air and Multipurpose; 5/8" Inside Diameter; 1" Outside Diameter; PVC Inner Material; PVC Outer Material; Crystal Clear; 225 PSI - 16 Bar Operating Pressure
Part #
K3130-10X200
BDI #
24459268

Details
729.24
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K3130-10X200/p/24459268
Your Price
$ 729.24 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.12
EAN
0082235304038
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Crystal Clear
Operating Temperature Range
25 To 150 Deg F
Operating Pressure
225 PSI | 16 Bar
Typical Use
Air Breathing Line | Food and Beverage | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Price Unit
REEL
Package Quantity
200FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 200 FEET
Inch - Metric
Inch
Other Features
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | Non Marking | 125 PSI at 122 Deg F
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
52
Long Description
Air and Multipurpose; 5/8" Inside Diameter; 1" Outside Diameter; PVC Inner Material; PVC Outer Material; Crystal Clear; 225 PSI - 16 Bar Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh