https://www.bdiexpress.com/medias/INDKURHOSEXX-K135-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0OTJ8aW1hZ2UvanBlZ3xhRFl4TDJobE1TODVPREExTlRZMk9UWTNPRE00TDBsT1JFdFZVa2hQVTBWWVdGOUxNVE0xWDBOTVVsOHpNREI0TXpBd0xtcHdad3xkMDBlNjI4OGRiOGZiMGYxZWVhYWU1MTZhMzJjOWUyNGY4NjI1NjIwODljYWQ2MTEwMDEzMTUzYTk4Y2Q3N2Yw
https://www.bdiexpress.com/medias/INDKURHOSEXX-K135-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0OTJ8aW1hZ2UvanBlZ3xhRFl4TDJobE1TODVPREExTlRZMk9UWTNPRE00TDBsT1JFdFZVa2hQVTBWWVdGOUxNVE0xWDBOTVVsOHpNREI0TXpBd0xtcHdad3xkMDBlNjI4OGRiOGZiMGYxZWVhYWU1MTZhMzJjOWUyNGY4NjI1NjIwODljYWQ2MTEwMDEzMTUzYTk4Y2Q3N2Yw
KURIYAMA
KURIYAMA
K3150-12X100
KURIYAMA KURIYAMA
Description
K3150-12X100 FOOD/BEVERAGE HOSE ; 3/4" IDX1.031" OD CRYSTAL CLR PVC
Hose; Sanitary Food Grade; 3/4" Inside Diameter; 1-1/32" Outside Diameter; PVC Inner Material; PVC Outer Material; Crystal Clear
Part #
K3150-12X100
BDI #
20093471
Details
246.17
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K3150-12X100/p/20093471
Your Price
$ 246.17 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.1
EAN
0082235303892
Product Group - BDI
F02192
Type of Hose
Sanitary Food Grade
Inner Material
PVC
Outer Material
PVC
Color
Crystal Clear
Operating Temperature Range
25 To 150 Deg F
Typical Use
Food and Beverage Dispensing | Deionized Water | Liquid Food Products | Air and Water Lines | Powdered Food Products | Potable Water Transfer | Air Breathing Lines | Pneumatic Lines | Packaging Machines
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Reinforced With Spiralled Polyester Yarn | 150 PSI at 70 Deg F | 85 PSI at 122 Deg F
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Sanitary Food Grade
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
22
Long Description
Hose; Sanitary Food Grade; 3/4" Inside Diameter; 1-1/32" Outside Diameter; PVC Inner Material; PVC Outer Material; Crystal Clear
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.031 Inch | 26.187 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

