Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K3150-12X300 https://www.bdiexpress.com/medias/INDKURHOSEXX-K135-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0OTJ8aW1hZ2UvanBlZ3xhRFl4TDJobE1TODVPREExTlRZMk9UWTNPRE00TDBsT1JFdFZVa2hQVTBWWVdGOUxNVE0xWDBOTVVsOHpNREI0TXpBd0xtcHdad3xkMDBlNjI4OGRiOGZiMGYxZWVhYWU1MTZhMzJjOWUyNGY4NjI1NjIwODljYWQ2MTEwMDEzMTUzYTk4Y2Q3N2Yw
21854883 Hoses 

KURIYAMA KURIYAMA

K3150-12X300

Description

K3150-12X300 PVC FOOD/BEVERAGE HOSE ; 3/4IN ID X 1.031IN OD 150PSI PVC 300FT

Hose; Sanitary Food Grade; 3/4" Inside Diameter; 1-1/32" Outside Diameter; PVC Inner Material; PVC Outer Material; Crystal Clear

Part #

K3150-12X300

BDI #
21854883

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

762.2 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 762.20 / each BDIExpress
QTY

Inventory

Total: 20

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.1
EAN
0082235303894
Product Group - BDI
F02192
Type of Hose
Sanitary Food Grade
Inner Material
PVC
Outer Material
PVC
Color
Crystal Clear
Operating Temperature Range
25 To 150 Deg F
Typical Use
Food and Beverage Dispensing | Deionized Water | Liquid Food Products | Air and Water Lines | Powdered Food Products | Potable Water Transfer | Air Breathing Lines | Pneumatic Lines | Packaging Machines
Price Unit
FT
Package Quantity
300FT
Order in Multiples of
300FT
Minimum Order Quantity
300 FEET
Inch - Metric
Inch
Other Features
Reinforced With Spiralled Polyester Yarn | 150 PSI at 70 Deg F | 85 PSI at 122 Deg F
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Sanitary Food Grade
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
43
Long Description
Hose; Sanitary Food Grade; 3/4" Inside Diameter; 1-1/32" Outside Diameter; PVC Inner Material; PVC Outer Material; Crystal Clear
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.031 Inch | 26.187 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh