https://www.bdiexpress.com/medias/INDKURHOSEXX-K3150-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3Mjl8aW1hZ2UvanBlZ3xhR05tTDJoak15OHhNVEF3TXpVMU5qSTJOakF4TkM5SlRrUkxWVkpJVDFORldGaGZTek14TlRCZlEweFNYek13TUhnek1EQXVhbkJufDQ2ODAxMTA3MzNmNzQ4NDcxNGM3ZTI3OWI5YjM4YTYzZjdhMDZmZjQ3NjRiNDg1ZDExNDEwNjQ2ZWMzYmNlNjA
https://www.bdiexpress.com/medias/INDKURHOSEXX-K3150-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3Mjl8aW1hZ2UvanBlZ3xhR05tTDJoak15OHhNVEF3TXpVMU5qSTJOakF4TkM5SlRrUkxWVkpJVDFORldGaGZTek14TlRCZlEweFNYek13TUhnek1EQXVhbkJufDQ2ODAxMTA3MzNmNzQ4NDcxNGM3ZTI3OWI5YjM4YTYzZjdhMDZmZjQ3NjRiNDg1ZDExNDEwNjQ2ZWMzYmNlNjA
KURIYAMA
KURIYAMA
K3150-12X500R
KURIYAMA KURIYAMA
Description
K3150-12X500R FOOD & BEVERAGE HOSE ; 3/4" ID 1.031" OD PVC CLEAR
Food and Beverage Hose; 3/4" Inside Diameter; 1-1/32" Outside Diameter; PVC Inner Material; Crystal Clear; 150 PSI | 10.3 Bar Operating Pressure
Part #
K3150-12X500R
BDI #
24024454
Details
1271.02
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K3150-12X500R/p/24024454
Your Price
$ 1,271.02 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0
EAN
0082235309926
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
PVC
Color
Crystal Clear
Operating Temperature Range
25 To 150 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Air and Water Line | Powdered Food Product | Air Breathing Line | Pneumatic Line | Packaging Machine | Liquid Food Product | Deionized Water
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
Spiraled Polyester Yarn and Longitudinal Orange Tracer Yarn
Category - BDI
Hose
Harmonized Tariff Code
3917.32.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://kuriyama.com
Long Description
Food and Beverage Hose; 3/4" Inside Diameter; 1-1/32" Outside Diameter; PVC Inner Material; Crystal Clear; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.031 Inch | 26.187 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


