https://www.bdiexpress.com/medias/INDKURHOSEXX-K3150-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3Mjl8aW1hZ2UvanBlZ3xhR05tTDJoak15OHhNVEF3TXpVMU5qSTJOakF4TkM5SlRrUkxWVkpJVDFORldGaGZTek14TlRCZlEweFNYek13TUhnek1EQXVhbkJufDQ2ODAxMTA3MzNmNzQ4NDcxNGM3ZTI3OWI5YjM4YTYzZjdhMDZmZjQ3NjRiNDg1ZDExNDEwNjQ2ZWMzYmNlNjA
https://www.bdiexpress.com/medias/INDKURHOSEXX-K3150-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3Mjl8aW1hZ2UvanBlZ3xhR05tTDJoak15OHhNVEF3TXpVMU5qSTJOakF4TkM5SlRrUkxWVkpJVDFORldGaGZTek14TlRCZlEweFNYek13TUhnek1EQXVhbkJufDQ2ODAxMTA3MzNmNzQ4NDcxNGM3ZTI3OWI5YjM4YTYzZjdhMDZmZjQ3NjRiNDg1ZDExNDEwNjQ2ZWMzYmNlNjA
KURIYAMA
KURIYAMA
K3150-24X50
KURIYAMA KURIYAMA
Description
K3150-24X50 FOOD/BEVERAGE HOSE ; 1-1/2" IDX1.938" OD CRYSTAL CLR PVC
Food and Beverage Hose; 1-1/2" Inside Diameter; 1-15/16" Outside Diameter; PVC Inner Material; Crystal Clear; 100 PSI | 7 Bar Operating Pressure
Part #
K3150-24X50
BDI #
20288397
Details
393.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K3150-24X50/p/20288397
Your Price
$ 393.46 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.29
EAN
0082235303905
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
PVC
Color
Crystal Clear
Operating Temperature Range
25 To 150 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Air and Water Line | Powdered Food Product | Air Breathing Line | Pneumatic Line | Packaging Machine | Liquid Food Product | Deionized Water
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
Spiraled Polyester Yarn and Longitudinal Orange Tracer Yarn
Category - BDI
Hose
Harmonized Tariff Code
3917.32.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://kuriyama.com
Weight / LBS
32
Long Description
Food and Beverage Hose; 1-1/2" Inside Diameter; 1-15/16" Outside Diameter; PVC Inner Material; Crystal Clear; 100 PSI | 7 Bar Operating Pressure
Outside Diameter
1.938 Inch | 49.225 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

