https://www.bdiexpress.com/medias/INDKURHOSEXX-PVC-OR-K4132-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNjR8aW1hZ2UvanBlZ3xhR0kyTDJoak1pOHhNREF5T0RVMU1ESTFPRGN4T0M5SlRrUkxWVkpJVDFORldGaGZVRlpEWDA5U1gwczBNVE15WHpNd01IZ3pNREF1YW5CbnxmMjQ4MDA0M2NlZjJkMTRkOGZmYzhiMDA3NWM0NjczYzIxMjA2ZGMwNDUxN2FlNWJkZjE1ZGVjMWQ2NTg3MmRl
KURIYAMA
KURIYAMA
K4132-06X400
KURIYAMA KURIYAMA
Description
K4132-06X400 SPRAY HOSE ; 3/8"X400' PVC 600PSI ORANGE
Specialty; 3/8" Inside Diameter; 5/8" Outside Diameter; PVC Inner Material; PVC Outer Material; Orange; 600 PSI - 41 Bar Operating Pressure
Part #
K4132-06X400
BDI #
24459328
Details
732.3076400000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K4132-06X400/p/24459328
Your Price
$ 732.31 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.05
EAN
0082235312080
Product Group - BDI
F02192
Type of Hose
Specialty
Inner Material
PVC
Outer Material
PVC
Color
Orange
Operating Temperature Range
25 To 150 Deg F
Operating Pressure
600 PSI | 41 Bar
Typical Use
Agricultural Spraying | Building Washdown | Lawn Spraying | Nursery Spraying | Vineyard Spraying
Price Unit
REEL
Package Quantity
400FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 400 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Yarn | Reduced Drag | 250 PSI at 122 Deg F
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Specialty
Weight / LBS
46
Long Description
Specialty; 3/8" Inside Diameter; 5/8" Outside Diameter; PVC Inner Material; PVC Outer Material; Orange; 600 PSI - 41 Bar Operating Pressure
Outside Diameter
0.625 Inch | 15.875 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh