Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K5094-04X500 https://www.bdiexpress.com/medias/INDKURHOSEXX-AIR-EPU-R-K5094-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNTN8aW1hZ2UvanBlZ3xhRE15TDJoa05DOHhNREF5T0RVME1qWTFOalUwTWk5SlRrUkxWVkpJVDFORldGaGZRVWxTWDBWUVZWOVNYMHMxTURrMFh6TXdNSGd6TURBdWFuQm58MjY0ZmNmMTUwMDQ3MTBhNmM0NDViZDg3YTlmNGQ0Njk2NDBhZTZkYWQ4ODI0M2E4MzJiYmJiNmI3YzU1Y2M0Zg
24459362 Hoses 

KURIYAMA KURIYAMA

K5094-04X500

Description

K5094-04X500 PNEUMATIC AIR TOOL HOSE ; POLYURETHANE RED 1/4"X500'

Automotive; 1/4" Inside Diameter; 0.395" Outside Diameter; Polyurethane Inner Material; Ether Based Polyurethane Outer Material; Red; 250 PSI - 17 Bar Operating Pressure

Part #

K5094-04X500

BDI #
24459362

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

952.75 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 952.75 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.02
EAN
0082235310753
Product Group - BDI
F02192
Type of Hose
Automotive
Inner Material
Polyurethane
Outer Material
Ether Based Polyurethane
Color
Red
Operating Temperature Range
-40 To 185 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Automobile | Construction | Marine | Pneumatic Tool
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Yarn | Oil - Solvent Resistant | Silicone Free | 200 PSI at 122 Deg F
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Automotive
Manufacturer URL
Manufacturer Item Number
K5094-04X500
Weight / LBS
27
Long Description
Automotive; 1/4" Inside Diameter; 0.395" Outside Diameter; Polyurethane Inner Material; Ether Based Polyurethane Outer Material; Red; 250 PSI - 17 Bar Operating Pressure
Outside Diameter
0.395 Inch | 10.033 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh