https://www.bdiexpress.com/medias/INDKURHOSEXX-AIR-EPU-BL-K5096-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3OTB8aW1hZ2UvanBlZ3xhR00zTDJoak5TOHhNREF5T0RVMU1ETXlOREkxTkM5SlRrUkxWVkpJVDFORldGaGZRVWxTWDBWUVZWOUNURjlMTlRBNU5sOHpNREI0TXpBd0xtcHdad3xlMjVjM2Y2NmMxMmJjYWFhZmJiODBjOTFjMGRkNTYxNTk0ZDAwODBiMTg0MjdmM2E0YTM0NWU5YjA2YzhlZDQ2
https://www.bdiexpress.com/medias/INDKURHOSEXX-AIR-EPU-BL-K5096-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3OTB8aW1hZ2UvanBlZ3xhR00zTDJoak5TOHhNREF5T0RVMU1ETXlOREkxTkM5SlRrUkxWVkpJVDFORldGaGZRVWxTWDBWUVZWOUNURjlMTlRBNU5sOHpNREI0TXpBd0xtcHdad3xlMjVjM2Y2NmMxMmJjYWFhZmJiODBjOTFjMGRkNTYxNTk0ZDAwODBiMTg0MjdmM2E0YTM0NWU5YjA2YzhlZDQ2
KURIYAMA
KURIYAMA
K5096-04X100
KURIYAMA KURIYAMA
Description
K5096-04X100 PNEUMATIC AIR TOOL HOSE ; POLYURETHANE BLUE 1/4"X100'
Automotive; 1/4" Inside Diameter; 0.395" Outside Diameter; Polyurethane Inner Material; Ether Based Polyurethane Outer Material; Blue; 250 PSI - 17 Bar Operating Pressure
Part #
K5096-04X100
BDI #
24279154
Details
190.55
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K5096-04X100/p/24279154
Your Price
$ 190.55 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
1.81
EAN
0082235310760
Product Group - BDI
F02192
Type of Hose
Automotive
Inner Material
Polyurethane
Outer Material
Ether Based Polyurethane
Color
Blue
Operating Temperature Range
-40 To 185 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Automobile | Construction | Marine | Pneumatic Tool
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Yarn | Oil - Solvent Resistant | Silicone Free | 200 PSI at 122 Deg F
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Automotive
Weight / LBS
4
Long Description
Automotive; 1/4" Inside Diameter; 0.395" Outside Diameter; Polyurethane Inner Material; Ether Based Polyurethane Outer Material; Blue; 250 PSI - 17 Bar Operating Pressure
Outside Diameter
0.395 Inch | 10.033 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

