https://www.bdiexpress.com/medias/INDKURHOSEXX-K5556-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY0N3xpbWFnZS9qcGVnfGFHTm1MMmcxT1M4eE1UQXdNelUxTnpJNE1UZ3lNaTlKVGtSTFZWSklUMU5GV0ZoZlN6VTFOVFpmUWt4Vlh6TXdNSGd6TURBdWFuQm58NzBjYTM0ZWMxZjJmNDkyYmFjZmMzMmUzM2VmMjNlMjFmYTI4NGM4ZTEwM2M3ZGNiZDUyZTRlMmEzNjg3NTI1ZA
https://www.bdiexpress.com/medias/INDKURHOSEXX-K5556-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY0N3xpbWFnZS9qcGVnfGFHTm1MMmcxT1M4eE1UQXdNelUxTnpJNE1UZ3lNaTlKVGtSTFZWSklUMU5GV0ZoZlN6VTFOVFpmUWt4Vlh6TXdNSGd6TURBdWFuQm58NzBjYTM0ZWMxZjJmNDkyYmFjZmMzMmUzM2VmMjNlMjFmYTI4NGM4ZTEwM2M3ZGNiZDUyZTRlMmEzNjg3NTI1ZA
KURIYAMA
KURIYAMA
K5556-20X50
KURIYAMA KURIYAMA
Description
K5556-20X50 DRY ICE TRANSFER HOSE ; 1 1/4"X50' PU LINED
Specialty Hose; 1-1/4" Inside Diameter; 1.81" Outside Diameter; PVC | Polyurethane Inner Material; PVC | Polyurethane Outer Material; Blue; 300 PSI | 21 Bar Operating Pressure
Part #
K5556-20X50
BDI #
24459396
Details
1154.63
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K5556-20X50/p/24459396
Your Price
$ 1,154.63 / REEL
$ 1,155.00 / REEL BDIExpress
$ 1,155.00 / REEL BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.3
EAN
0082235321441
Product Group - BDI
F02192
Type of Hose
Specialty
Inner Material
PVC | Polyurethane
Outer Material
PVC | Polyurethane
Color
Blue
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Dry Ice Blasting Equipment
Price Unit
COIL
Package Quantity
50FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 50 FEET
Inch - Metric
Inch
Other Features
2 Layer of High Tensile Strength Yarn
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Specialty
Manufacturer URL
https://kuriyama.com
Weight / LBS
33
Long Description
Specialty Hose; 1-1/4" Inside Diameter; 1.81" Outside Diameter; PVC | Polyurethane Inner Material; PVC | Polyurethane Outer Material; Blue; 300 PSI | 21 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.81 Inch | 45.974 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


