Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K6136-KA12X500 https://www.bdiexpress.com/medias/INDKURHOSEXX-WTR-PVC-BL-K6136-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExMTR8aW1hZ2UvanBlZ3xhRFk0TDJoaU1pOHhNREF5T0RVMk5EZ3dOemN4TUM5SlRrUkxWVkpJVDFORldGaGZWMVJTWDFCV1ExOUNURjlMTmpFek5sOHpNREI0TXpBd0xtcHdad3wzNjZmNWQxNjA2NmM5NjUxNzQ3NjZlYzQyNmFjZjg5OGVmN2E1NmI4YzI3YWFlOTlkNjM3YTNiNzU2NDExMTIx
21443463 Hoses 

KURIYAMA KURIYAMA

K6136-KA12X500

Description

K6136-KA12X500 WATER HOSE ; 3/4" IDX1.125" OD BLUE PVC

Suction and Discharge; 3/4" Inside Diameter; 1-1/8" Outside Diameter; PVC Inner Material; PVC Outer Material; Blue; 250 PSI - 17 Bar Operating Pressure

Part #

K6136-KA12X500

BDI #
21443463

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1364.75 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,364.75 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.14
EAN
0082235312358
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Blue
Operating Temperature Range
-10 To 150 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Municipal Construction | Transfer and Water Purification System
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Yarn | Silicone Free | Abrasion Resistant | 110 PSI at 122 Deg F
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
Manufacturer Item Number
K6136-KA12X500
Weight / LBS
168
Long Description
Suction and Discharge; 3/4" Inside Diameter; 1-1/8" Outside Diameter; PVC Inner Material; PVC Outer Material; Blue; 250 PSI - 17 Bar Operating Pressure
Outside Diameter
1.125 Inch | 28.575 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh